U.S. Electric Motor - 10 HP

U.S. Electric Motor - 10 HP

U.S. Electric Motor. Model: F824. Motor specifications: 10 hp, 3 phase. Frame: L215T. Insulation class: FP. Nema design: B. Code: H. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 11 in. L x 1 ft. W x 1 ft. 10 in. H.

Product Details

  • Stock No: KWBF750P
  • Manufacturer: U.S. Electrical
  • Model: F824

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1740
  • Motor Voltage: 208-230/460
  • Motor Amps: 28.0-26.0/13.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: L215T

Dimensions:

  • Length (Inches): 23
  • Width (Inches): 12
  • Height (Inches): 22

Additional Product Details

U.S. Electric Motor - 10 HP