Baltimore Aircoil Company Evaporative Condenser

Baltimore Aircoil Company Evaporative Condenser

1993 Baltimore Aircoil Company Evaporative Condenser. Model F 1342-M, S/N: 93200984. (BAC VC1N208). Belt No: B136. Rated at 215 tons freon and 155 tons ammonia. Capacity: 425 gpm water from 103 ºF to 90 ºF at 70 ºF entering wet bulb and 4.1 psi fluid pressure drop. Airflow: 44,000 cfm. Heat rejection: 212,400 Btu/hr. Fan motors: (1) 20 hp, 1800 rpm, 3 phase, 60 Hz, 230/460, 480 V. BAC Centrifugal Spray Pump, S/N: NHM011493E, capacity: 304 gpm @ 15.4 tdh, impeller diameter: 8.4 in. U.S. Motor, 2 hp, 1725 rpm, 60 Hz, 208-230/460 V, 6.2/3.1 amp, 3 phase. Inlets: (1) 3 in. dia. PVC pipe (water), (2) 4 in. dia. refrigerant pipe. Outlets: (2) 4 in. dia. refrigerant discharge. Overall dimensions: 13 ft. 6 in. L x 94 in. W x 11 ft. 8 in. H.

Product Details

  • Stock No: LCTC001.
  • Manufacturer: BAC
  • Model: F 1342-M
  • Serial Number: 93200984

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser