Krack DTX 3-Fan Evaporator Coil - 6.33 TR

Krack DTX 3-Fan Evaporator Coil - 6.33 TR

Krack 3-fan evaporator coil. Model: DTX3S-760-RTA-HGC-RH. Serial: 406724-9 2. Refrigerant: R717 ammonia. (3) 1/3 HP, 480V, 3-phase, 60 Hz fan motors. Sheet metal drain pan with no pan defrost. Recirculated top feed. *Note: one fan/motor is missing. Overall dimensions: 8 ft. 9 in. L x 34 in. W x 40 in. H.

Product Details

  • Stock No: LIIL03
  • Manufacturer: Krack
  • Model: DTX3S-760-RTA-HGC-RH
  • Serial Number: 406724-9 2

Evaporator Coil Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack DTX 3-Fan Evaporator Coil - 6.33 TR