Wilden Model 15 Diaphragm Pumps

Wilden Model 15 Diaphragm Pumps

(2) Wilden Diaphragm Pumps. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum solid size: 10 mm. Material of construction: Aluminum. Port size: (2) 3 in. NPT. (1) 3/4 in. FNPT. Overall dimensions: 1 ft. 9-3/4 in. L. x 1 ft. 5 in. W. x 2 ft. 8-1/4 in. H.(ACN19).

Product Details

  • Stock No: MASH098
  • Manufacturer: Wilden
  • Model: 15

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wilden Model 15 Diaphragm Pumps