Unused 2000 Cutler-Hammer Reduced Voltage Soft Starter - 7-1/2 HP

Unused 2000 Cutler-Hammer Reduced Voltage Soft Starter - 7-1/2 HP

Unused 2000 Cutler-Hammer Reduced Voltage Starter. Model: 92EQ10002A0001A. Type: S701C15N3S. ID no. 53522. Power rating: 7-1/2 HP at 460V; power rating: 5.5 KW at 380 to 400V, 50 Hz, 7.5 kW at 440V 50 Hz. Solid state with kick start type operation, 380 - 480 VAC at 15 amps, 3 poles, 50/60 Hz, 3 phase. Control voltage: 24 - 300 VAC/VDC. Overall dimensions: 1-3/4 in. L x 5 in. W. x 4-1/2 in. H.(ACN2a).

Product Details

  • Stock No: MBNC017.a
  • Manufacturer: Cutler-Hammer
  • Model: 92EQ10002A0001A

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 7.5

Dimensions:

  • Length (Inches): 1.75
  • Width (Inches): 5
  • Height (Inches): 4.5
  • ACN: 2a

Additional Product Details

  • Year of Manufacture: 2000

Unused 2000 Cutler-Hammer Reduced Voltage Soft Starter - 7-1/2 HP