Un-Used Emerson Electric Motor- 15/3.75 HP

Un-Used Emerson Electric Motor- 15/3.75 HP

Un-Used Emerson Electric Motor- 15/3.75 HP. Model: 6210-2RS-JC3. Cat No: HKE190F1-C. Motor specifications: 1780/895 rpm, 460 V, 18.6/9.1 amps, 60 Hz, 3 phase. Frame: 284T. Continuous duty. Insulation class: F. Code: 6. Maximum ambient temperature: 104°F (40°C). Overall dimensions: 2 ft. 1-1/2 in. L x 1 ft. 7 in.W x 1 ft. 4-1/2 in. H.

Product Details

  • Stock No: MDBC249
  • Manufacturer: Emerson
  • Model: 6210-2RS-JC3

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 15
  • Motor RPM: 1780/895
  • Motor Voltage: 460
  • Motor Amps: 18.6/9.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T

Dimensions:

  • Length (Inches): 25.5
  • Width (Inches): 19
  • Height (Inches): 16.5

Additional Product Details

  • Known Issues or Problems: Unused

Un-Used Emerson Electric Motor- 15/3.75 HP