Lincoln A.C. Motor 100hp

Lincoln A.C. Motor 100hp

Lincoln electric motor: 100 hp. Motor specifications: RPM 1770, Frame 404-T, Phase 3, Volts 230/460, Hz.60, Amps 238/119, Can be used on 208V system up to 269 AMPS. INS NEMA F, NEMA Code G, NEMA Design B., Shaft diameter 2-7/8in. Overall dimensions L 2ft. 9in. x W 2ft. 4in. x H 2ft.(H10).

Product Details

  • Stock No: MDBC261B
  • Manufacturer: Lincoln
  • Serial Number: 3739448

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lincoln A.C. Motor 100hp