Koehring Bantam Crane

Koehring Bantam Crane

Koehring Bantam Crane. Model: S-588 Telekruiser. S/N: 8406758. Capacity: 18-Ton. Counterweight: 6,000 lbs. Maximum boom length: 60 ft. Outrigger type: CB. Stability percentage: 80%. Detroit Diesel Allison Transmission, Model: TT2221-1, S/N: 767656D22, P/N: 6880 785. (2) Front tires: Everest Supertraction, 12-ply rated, tubeless, size: 20.5-25. (2) Rear tires: Denman Earthmover Traction, 12-ply rated, tubeless, size: 20.5-25. Air filter: Frame CAK-255 F2298. Overall dimensions: 32 ft. 6 in. L x 108 in. W x 13 ft. 3-1/2 in. H.

Product Details

  • Stock No: MGEE001.82
  • Manufacturer: Koehring
  • Model: S-588 Telekruiser
  • Serial Number: 8406758

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Koehring Bantam Crane