Frigoscandia FES Ammonia Refrigeration Skid - 250 TR
Frigoscandia Refrigeration Skid featuring two FES Compressors. Skid Model: FP 104 ACPT, serial 9513, project no.: 0-9772. Rated charge amount: 2800 lbs. Refrigerant: ammonia. Designed by Frigoscandia Food Process Systems, Inc. FES Booster Compressor: model 28MB, serial KT-0144, FES Contract 94017031, date 12-9-93. Ram Industries-Toshiba motor 250 HP, 3565 RPM, 230/460V, 570/285 amps, 60 Hz, 3-phase. GEA MicroMaster micro control panel - 50,188 hours. FES High Stage Compressor: model 16S, serial 94017132, FES contract 94017132, date 12-2-1993. Tatung Co. motor 250 HP, 3560 RPM, 460V, 285 amps, 60 Hz, 3-phase. GEA MicroMaster micro control panel - 79,748 hours. Ammonia vessels manufactured by Morfab Co., Inc. (250 PSI): horizontal ammonia accumulator, horizontal receiver, oil pot, vertical vessel. Approximate Weight: 48,000 lbs. Overall dimensions: 35 ft. L x 8 ft. W x 11.5 ft H.
Product Details
- Stock No: MPCC02
- Manufacturer: Frigoscandia
- Model: FP 104 ACPT
- Serial Number: 9513
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details