McQuay Air Cooled Chiller- 90 Ton

McQuay Air Cooled Chiller- 90 Ton

1997 McQuay Air Cooled Chiller- 90 Ton. Model ALS090, S/N 57G8140101. (1) Compressor: 130 hp motor, 343 LRA, 406 V, 3 phase. (8) Condenser fan motors: 1.5 hp, 5.8 LRA, 460 V, 3 phase. (1) Crankcase heater: 1.7 LRA, 115 V, 1 phase. Requires min 410 amp circuit breaker and 700 amp fuses. Uses 180 lbs. of refrigerant R22. Has Zero Mfg. Co run hours. Overall dimensions: 160 in. L x 84 in. W x 98 in. H.

Product Details

  • Stock No: MQI005
  • Manufacturer: McQuay & Snyder
  • Model: ALS090
  • Serial Number: 57G8140101

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

McQuay Air Cooled Chiller- 90 Ton