Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor. Model: DL100S202SU. S/N: 186097. Inlets: (1) 1 in. s-line. Outlets: (1) 1 in. s-line. Temperature -240 to 177. 900 PSIG. Overall dimensions for flow sensor: 2 ft. 9-1/8 L. x 1 ft. 3 in. W. x 5-1/4 in. H. Remote Flow Transmitter. Model: RFT97121PD2. S/N: 62883. Frequency output: 6000 Hz =60 gal/min. Overall dimensions for remote flow transmitter: 1 ft. L. x 9 in. W. x 4-1/4 in. H. (IN-TX).

Product Details

  • Stock No: MRDC0056.2a
  • Manufacturer: Micro Motion
  • Model: DL100S202SU
  • Serial Number: 186097

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Micro Motion Mass Flow Sensor