Busch 10 HP Vacuum Pump
Busch Vacuum Pump. Model: RA0250-C406-1000. Capacity: 180 CFM. Electric 10 hp motor, 230/460 V, 25.9/13 amps, 60 Hz, 3 phase. Inlet/Outlets: (1) 3-1/2 in. FNPT. Outlet : (1) 3\4 in. FNPT. Overall dimensions: 6 ft. L x 2 ft. 7 in. W x 5 ft. 5 in. H.(ACN121).
Product Details
- Stock No: NAXE02
- Manufacturer: Busch
- Model: RA0250-C406-1000
- Serial Number: D10799