Trane CenTraVac Water Cooled Centrifugal Liquid Chiller- 250 Ton

Trane CenTraVac Water Cooled Centrifugal Liquid Chiller- 250 Ton

Trane CenTraVac Water Cooled Centrifugal Liquid Chiller- 250 Ton. Model: CVHA-025F-HF-13FE2A1AE2LD1A51100. S/N: L79L04514. Refrigerant: R-11. Power supply: 460 V, 60 Hz, 3 phase. Compressor, power supply: 460 V, 283 RLA, 580 LRA-Y, 1820 LRA-Δ, 60 Hz, 3 phase. Minimum ckt ampacity: 361 amps. Maximum overcurrent protection: 450 amps. Maximum overload trip: 305 amps. Oil Pump Motor, 0.25 hp, 1800 rpm, 460 V, 0.6 FLA, 60 Hz, 3 phase. Oil Tank Heater, power supply: 115 V, 60 Hz, single phase, 750 watts. Control power supply: 115 V, 60 Hz, single phase. Lehigh Purger, Model: 16500, S/N: GJ-305, working pressure (hi/lo): 235/110 psig. Gould Century Motor, 1/3 hp, 1725 rpm, 115/230 V, 5.8/2.9 amps, 60 Hz, single phase. Inlets: (1) 4 in. dia. flanged port (water), (1) 5 in. dia. flanged port (liquid). Outlets: (1) 4 in. dia. flanged port (water), (1) 5 in. dia. flanged port (liquid). Overall dimensions: 14 ft. 10 in. L x 6 ft. 4 in. W x 5 ft. 10-1/2 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Product Details

  • Stock No: NGMS095.9
  • Manufacturer: Trane
  • Model: CVHA-025F-HF-13FE2A1AE2LD1A51100
  • Serial Number: L79L04514

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane CenTraVac Water Cooled Centrifugal Liquid Chiller- 250 Ton