Eriez Magnetics Vibratory Feeder

Eriez Magnetics Vibratory Feeder

Eriez Vibratory Feeder. Model: 45A. 115 V, 1.9 amps, 60 Hz. Inlet/outlet: (1) 7 in. L x 7 in. W x 4-1/2 in. deep, (1) 7 in. L x 7 in. W. Overall dimensions: 2 ft. 9 in. L x 1 ft. 3 in. W x 1 ft. 7 in. H.(ACN18a).

Product Details

  • Stock No: NOI1024
  • Manufacturer: Eriez Manufacturing Co.
  • Model: 45A
  • Serial Number: DD07 5845

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Eriez Magnetics Vibratory Feeder