SWECO Stainless Steel Separator - 30 in.

SWECO Stainless Steel Separator - 30 in.

SWECO Stainless Steel Separator. The Louis Allis Co. motor: ½ hp, 1160 rpm, 208-220/440 V, 2.6/1.3 A, 60 Hz, 3 phase. (1) 30 in. diameter screen. Inlet/outlet: (1) 6 in. discharge. Overall dimensions: 3 ft. 4 in. L x 2 ft. 8-1/4 in. W x 2 ft. 6-3/4 in. H.

Product Details

  • Stock No: NOI1025
  • Manufacturer: SWECO

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SWECO Stainless Steel Separator - 30 in.