Legion Stainless Steel Tilting Kettle - 35 Gallons

Legion Stainless Steel Tilting Kettle - 35 Gallons

Legion Stainless Steel Tilting Kettle. Max work pressure: 30 PSI at 300 °F. Kettle inside dimensions: 2 ft. 1-1/2 in. inside dia. x 8-1/2 in. straight wall (35 gallons). Inlet/outlet: (1) 1-1/2 in. drain, (1) 1 in. inside dia. MNPT. Overall dimensions: 3 ft. 4 in. L x 3 ft. 2 in. W x 3 ft. 8-1/2 in. H.

Product Details

  • Stock No: NOI1101
  • Manufacturer: Legion
  • Serial Number: 781406

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Legion Stainless Steel Tilting Kettle - 35 Gallons