Honeywell Chart Recorder
Honeywell Chart Recorder. Model: DR45AW-1110-00-000-H-000000-0. S/N: 9830Y837401600001. Power supply: 120/240 VAC, 50/60 Hz, 20 VA. Overall dimensions: 1 ft. 2 in. L x 6 in. W x 1 ft. 5 in. H.
Product Details
- Stock No: NOI1203
- Manufacturer: Honeywell
- Model: DR45AW-1110-00-000-H-000000-0
- Serial Number: 9830Y837401600001
Previous Refrigerant
Motor Details
- Motor Voltage: 120/240
- Motor Hertz (Hz): 50/60
Dimensions:
- Length (Inches): 14
- Width (Inches): 6
- Height (Inches): 17