Stainless Steel Plate Heat Exchanger - 32 sq. ft.
Stainless Steel Plate Heat Exchanger. Model: UF-12H. S/N: 66920-1. Number of stainless steel plates: 27. Heat transfer surface area: approx. 32 sq. ft. MAWP: 100 psig (cold). MAWP: 150 psig (hot) @ 150° F. Fixed end ports: (2) 2-1/2 in. dia. I-Line fittings, (2) 2-1/2 in. MNPT fittings. Overall dimensions: 2 ft. 11 in. L x 1 ft. 1 in. W x 3 ft. H.
Product Details
- Stock No: NOI8017.
- Manufacturer: Not Specified
- Model: UF-12H
- Serial Number: 66920-1
Heat Exchanger Details