Viking LV-1950D Positive Displacement Pump (300 GPM Max)
Viking Stainless Steel Rotary Vane Pump. Model: LV-1950D. S/N: 0718761. Foot mounted, direct drive. Estimated flowrate: 300 GPM. Inlet/Outlet: (2) Flange with 11 in. outside diameter and 6 in. inner diameter. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 1 ft. 5 in. H.
Product Details
- Stock No: NOIP1303
- Manufacturer: Viking
- Model: LV-1950D
- Serial Number: 718761
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 300
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 11
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 Flange Size (inches): 6
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 11
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 Flange Size (inches): 6
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 16
- Height (Inches): 17