APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. U. S. Electrical motor: 3 Hp, 1750 Rpm, 230/460 V, 8.8/4.4 A, 60 Hz, 3 Phase. (1) 7 in. dia. impeller. (1) 3 in. S-line inlet. (1) 2 in. S-line outlet. Overall dimensions: 1 ft. 10 in. L x 11-1/2 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: NOIP8291
  • Manufacturer: APV

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Puma Sanitary Centrifugal Pump