Stainless Steel Bottle Conveyor

Stainless Steel Bottle Conveyor

Stainless Steel Bottle Conveyor. Belt width: 3-1/2 in. Product clearance: 2 in. W x 2 in. H. Baldor Industrial Motor, 1/3 hp, 1750 rpm, 90 V, 5.2 amps. Infeed/exit height: 36 in. Overall dimensions: 10 ft 6 in. L x 17 in. W x 44 in. H.

Product Details

  • Stock No: OI251.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Bottle Conveyor