Gaulin MC45 Stainless Steel Homogenizer Head

Gaulin MC45 Stainless Steel Homogenizer Head

Gaulin MC45 Stainless Steel Homogenizer Head. Model: MC45 3TPS. With micro gap homogenizing assembly and plungers and pressure gauge . 3000 psi. Tapered seat poppet valve cylinders, spring loaded. Plunger diameter: 2-3/4 in. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 19 in. L x 36 in. W x 25 in. H.

Product Details

  • Stock No: OI258.
  • Manufacturer: Gaulin
  • Model: MC45 3TPS

Homogenizer Details

  • Maximum Operating Pressure (PSI): 3000
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 19
  • Width (Inches): 36
  • Height (Inches): 25

Additional Product Details

Gaulin MC45 Stainless Steel Homogenizer Head