Tri Clover Centrifugal Pump
Tri Clover Centrifugal Pump. Model SP328ME-00B-S. S/N E3151. 3 in. Inlet, 2 in. Outlet, 7 in. Impeller with water flush double mechanical seals. Ajax Motor, 7.5 hp, 1,800 rpm, 220/460 V, 60 Hz, 20/10 amps, 3-phase. Overall Dimension: 44 in. L x 19 in. W, x 16 in. H.
Product Details
- Stock No: OIP025b.
- Manufacturer: Tri-Clover
- Model: SP328ME-00B-S
- Serial Number: E3151