Dresser Industries Blower/Vacuum Pump

Dresser Industries Blower/Vacuum Pump

Dresser Industries Blower/Vacuum Pump. Model: AF. S/N: 6125 22. Size: 67. Maximum pressure rise: 6 psi. Maximum vacuum: 12 in. Hg. Maximum speed: 1080 rpm. Louis Allis Co. Induction Motor, 7.5 hp, 1760 rpm, 208-230/460 V, 20/10 amps, 60 Hz, 3 phase. Final rpm: 454. Inlets/outlets: (2) 3 in. dia. ports. Overall dimensions: 49-1/2 in. L x 32 in. W x 62 in. H.

Product Details

  • Stock No: OIP090.
  • Manufacturer: Dresser
  • Model: AF
  • Serial Number: 6125 22

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dresser Industries Blower/Vacuum Pump