APV Puma-Series Centrifugal Pump

APV Puma-Series Centrifugal Pump

APV Puma-Series Centrifugal Pump. Model: V. S/N: U2222M. Size: 2 ½. Impeller diameter: 4 in. Nominal capacity 150 gpm. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage, and industrial processing plant. Inlet: (1) 2 in. dia. ACME fittings. Outlet: (1) 1 ½ in. dia. ACME fittings. Overall dimensions: 1 ft. 11 in. L x 8 in. W x 1 ft. H.

Product Details

  • Stock No: OIP115.
  • Manufacturer: APV
  • Model: 2-2 1/2
  • Serial Number: U2222M

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Puma-Series Centrifugal Pump