G & H Sanitary Centrifugal Pump

G & H Sanitary Centrifugal Pump

G & H Sanitary Centrifugal Pump. Model: GHH-40. S/N: 96-4-52744. Impeller diameter: 9 in. Motor tested at, 7.5 hp, 1800 rpm, 460 V, 7.9 amps (no load), 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 1 in. W x 1 ft. 5 in. H.

Product Details

  • Stock No: OIP139.
  • Manufacturer: G & H
  • Model: GHH-40
  • Serial Number: 96-4-52744

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

G & H Sanitary Centrifugal Pump