Wilden Diaphragm Pump

Wilden Diaphragm Pump

(2) Wilden Double Diaphragm Pump. Model: 8. Teflon diaphragms. Ball valve. Inlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 3/4 in. dia. FNPT fitting (air inlet). Outlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 1 in. dia. FNPT fitting (exhaust). Overall dimensions: 1 ft. 3 in. L x 1 ft. 6 in. W x 2 ft. 4 in. H.

Product Details

  • Stock No: RBFM639.4
  • Manufacturer: Wilden
  • Model: 8

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wilden Diaphragm Pump