Frick RWF 480 H Screw Compressor Package - 1167 HP
2001 Frick RWF 480 H Screw Compressor Package. Model: RWF 480 H. Capacity: Last used with R-717 producing 1,042 tons at 1,114 bhp with a 20ºF suction temperature, 95ºF condensing temperature, 10ºF liquid subcooling and 10ºF suction superheat. Frick rotary screw compressor, Model/Serial: SGC2821 0010. Ram Industries Motor: 1167 hp, 2300/4000/4160 V. Adjustable Vi setting: 2.2 – 5.0. Frick control panel and economizer system. Frick oil separator, MAWP: 300 psi at 250ºF, MDMT: -20ºF at 300 psi. Displacement: 2,824 cfm. Frick oil cooler: (188) plates, two pass unit. MAWP: 400/FV psi at 250°F, MDMT: -20°F at 400/FV psi. Also includes Square D Company, ISO-flex, model 4, medium voltage controller (starter). Previously installed at Bryan Foods in 2002 and removed from service in April 2007. Overall compressor dimensions: 17 ft. L x 8 ft. 1 in. W x 10 ft. 9-1/2 in. H. Overall motor control dimensions: 2 ft. 11-1/2 in. L x 2 ft. 10-1/2 in. W x 8 ft. 4 in. H. and 2 ft. 11-1/2 in. L x 2 ft. 6-1/2 in. W x 8 ft. 4 in. H. Compressor run hours: 20776.(H11)(ACN2130).
Product Details
- Stock No: RBFM851
- Manufacturer: Frick
- Model: RWF-480H
- Serial Number: 0009VFMNTIAAO
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details