Chester-Jensen Co Falling Film Plate Chiller - 80 Ton
Chester-Jensen Co Falling Film Plate Chiller. Cooling capacity: 80 tons at 128 gpm using full-flooded ammonia for a 26ºF suction with a 15º TD. (4) plates with 36 corrugations each. Total cooling section area: 171 sq. ft. 200 psi @ 200 °F, shell thickness .045. Approximate reservoir tank capacity: 145 gallons. Inlets: (1) 1 in. MNPT (product), (1) 3 in. dia. pipe (ammonia). Outlets: (1) 3 in S-Line fitting, (1) in. MNPT (ammonia). Overall dimensions: 7 ft. 6 in. L x 4 ft. 1 in. W x 8 ft. 4 in. H. (BB).
Product Details
- Stock No: RBFM985.40
- Manufacturer: Chester-Jensen Co
Plate Chiller Details