Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 15. S/N: 15633 SS. 316 Stainless steel construction. Capacity: 4.37 gpm. Nominal capacity: 9 gpm. Displacement revolution: 0.0142 gallons. Inlets/outlets: (2) 1 in. dia. 150lb ANSI flanged ports. Overall dimensions: 1 ft. 4 in. L x 9 in. W x 8 in. H.

Product Details

  • Stock No: RBPM017.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 15633 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 15 Positive Displacement Pump