Imdec SRL Pulper / Finisher

Imdec SRL Pulper / Finisher

Imdec SRL Pulper / Finisher. Model: 30440. Mesh size: 0.050 in. Tube dimensions: 18 in. dia. x 3 ft. 2 in. H. Toshiba motor, 30 hp, 1750 rpm, 230/460 V, 76.6/38.3 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. L x 3-3/4 in. W infeed. Outlet: (1) 4 in. dia. threaded fitting. Overall dimensions: 6 ft. 1-1/2 in. L x 3 ft. W x 6 ft. 3 in. H.

Product Details

  • Stock No: RFPM533.3
  • Manufacturer: Imdec SRL
  • Model: 30440
  • Serial Number: 4349

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imdec SRL Pulper / Finisher