Un-Used Reliance XEX Duty Master Motor- 30 HP

Un-Used Reliance XEX Duty Master Motor- 30 HP

Un-Used Reliance XEX Duty Master Motor- 30 HP. Model: P28G0508N. ID: 44GP28050801 G2 DF. Explosion proof. Motor specifications: 30 hp, 1765 rpm, 460 V, 36.1 amps, 60 Hz, 3 phase. Frame: 286T. Enclosure: TEFC. Type: P. Design: B. Code: G. Insulation class: F. UL Listed No: L AJ535456. Class I Group D. Class II Groups E, F, G. Operating temperature code: T3C. Shaft diameter: 1-7/8 in. Overall dimensions: 28 in. L x 20 in. W x 20 in. H.(ACN37).

Product Details

  • Stock No: RPAG1101.3a
  • Manufacturer: Reliance
  • Model: P28G0508N

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used Reliance XEX Duty Master Motor- 30 HP