Toshiba Explosion Proof Motor- 1-1/2 HP

Toshiba Explosion Proof Motor- 1-1/2 HP

Toshiba Explosion Proof Motor- 1-1/2 HP. Model: 13X156YFF2A0. S/N: 60265480. Motor specifications: 1-1/2 hp, 1160 rpm, 230/460 V, 6.0/3.0 amps, 60 Hz, 3 phase. Frame: 182T. Type: 1K. Form: FBK/XX. Code: L. Insulation class: B. Nema design: B. UL Listed No: S N570362. Class I Group D. Class II Groups E,F,G. Operating temperature code: T3B. Shaft diameter: 1-1/8 in. Overall dimensions: 14-1/2 in. L x 13-1/2 in. W x 11 in. H.

Product Details

  • Stock No: RPAG1124G.
  • Manufacturer: Toshiba
  • Model: 13X156YFF2A0
  • Serial Number: 60265480

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1160
  • Motor Voltage: 230/460
  • Motor Amps: 6.0/3.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T

Dimensions:

  • Length (Inches): 14.5
  • Width (Inches): 13.5
  • Height (Inches): 11

Additional Product Details

Toshiba Explosion Proof Motor- 1-1/2 HP