Reliance Electric Duty Master A-C Motor- 1/2 HP
Reliance Electric Duty Master A-C Motor- 1/2 HP. ID: P56H2302M-ST. Explosion proof. Motor specifications: 1/2 hp, 1725 rpm, 208-230/460 V, 2.2-2.2/1.1 amps, 60 Hz, 3 phase. Frame: HP56. Type: P. Insulation class: B. Code: M. UL Listed No: F AA528148. Class I Group D. Class II Groups F & G. Shaft diameter: 5/8 in. Overall dimensions: 11-1/2 in. L x 9 in. W x 8 in. H.
Product Details
- Stock No: RPAG1124N.
- Manufacturer: Reliance
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 0.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 2.2-2.2/1.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: HP56
Dimensions:
- Length (Inches): 11.5
- Width (Inches): 9
- Height (Inches): 8