Trane Air Cooled Condenser 80 Ton
Trane Air Cooled Condenser- 80 Ton. Model CAUCC8042B10. S/N J92E82420. 460 V, 60 Hz, 3 phase, utilization voltage range- 416-508, nominal system voltages- 440-460-508. (8) condenser fan motors [460 V, 60 Hz, 3 phase, FLA 18, 100 hp]. Factory charged refrigerant for circuit 1 and circuit 2: 2 lbs of R-22 for each system. Design pressure- 450 psig. Test pressure high/low- 450 psig/300psig, respectively. Condenser contains (8) 27 in. dia. fans and (2) 30-1/2 in. W x 30 in. L exhaust ducts. Overall dimensions: 177 in. L x 90 in. W x 89 in. H.
Product Details
- Stock No: 45.Rc0028
- Manufacturer: Trane
- Model: CAUCC8042B10
- Serial Number: J92E82420