Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps

Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps

Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps. Type: N-C34-K31. Approximate capacities: “A” pump: 24 gpm, “B” pump: 13 gpm, “C” pump: 4 gpm, and “D” pump: 3 gpm. Product contact surfaces: 316 stainless steel. Working pressure: 90 psi. Baldor industrial motor: 5 hp, 870 rpm, 230/460 v, 18.8/9.4 a, 60 Hz, 3 phase. (1) Hubbell disconnect switch: Cat no. HBLDS3, 30 amp, 600 VAC max. Metering pumps address products that need to be blended and metered to include light to heavily viscous food products. This unit was previously in service pumping varieties of syrups and fruit concentrates. Inlets/outlets: (4) 2 in. outer dia. and 7/8 in. inner dia. tri-clamp, (4) 2 in. S-line. Overall dimensions: 4 ft. 7-1/2 in. L x 2 ft. 7 in. W x 5 ft. 9 in. H.

Product Details

  • Stock No: SCJC181.5a
  • Manufacturer: Bran+Luebbe
  • Model: N-C34-K31
  • Serial Number: A1500

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bran+Luebbe Auto In-line Blend System with 4 Metering Pumps