Stainless Steel CIP Skid

Stainless Steel CIP Skid

Stainless Steel CIP Skid. S.O: 2925. 180-Gallon stainless steel tank. 18-Gallon stainless steel vacuum tank. Control requirements: 480 V, 20 amps, 60 Hz, 3 phase. APV Recirculating Centrifugal Pump, Model: 16V2, S/N: 100268162. Sterling Electric Motor, 1-1/2 hp, 1750 rpm, 208-230/460 V, 4.84-4.38/2.19 amps, 60 Hz, 3 phase. Overall dimensions: 100 in. L x 33-1/2 in. x 78 in. H.

Product Details

  • Stock No: SFEP003.6a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel CIP Skid