Viatec Stainless Steel Processor- 65 Gallon
1993 Viatec Stainless Steel Processor- 65 Gallon. Tank S/N: 6464, Manufacturer S/N: 76545-1-5. Jacket MAWP: 65 psi. @ 300°F. Jacket: MDMT -20°F @ 65 psi. Hinged lid. Top port for mixer. Outlet: 2 in. threaded female to 1 in. threaded male. On casters for easy movement. Overall dimensions: 36 in. L x 35 in. W x 57 in. H.
Product Details
- Stock No: SGMT319.2a
- Manufacturer: Viatec
- Serial Number: 6464
Tank Details