Mannhardt & Son Inc. Ice Chest - 2800 lbs.
Mannhardt & Son Inc. Ice Chest. Model: 2801. Capacity: 2800 lbs. (1) Auger 2 in. dia. x 44 in. L. (2) 20-1/4 in. x 14-1/4 in. compartment doors. Inside dimensions: 7 ft. L x 3 ft. 6 in. W x 5 ft. 3 in. H. Approximate shipping weight 1500 lbs. Overall dimensions: 7 ft. 6 in. L x 5 ft. ¼ in. W x 6 ft. 6-1/2 in. H.(ACN254).
Product Details
- Stock No: SIBI031.a
- Manufacturer: Mannhardt & Son Inc.
- Model: 2801
- Serial Number: L-487