Danfoss Graham AC 1500-series Variable Frequency Inverter - 15 HP
Danfoss Graham AC 1500 Series Variable Frequency Inverter. 15 HP. Input: 460 V, 25 amps, 50/60 Hz, 3 phase. Output: 0-440 V, 21.1 amps, 10-120 Hz, 3 phase, 16.1 KVA. Overall dimensions: 49 in. L x 22 in. W x 78 in. H.(H11)(ACN26a-85).
Product Details
- Stock No: SMPP109.4
- Manufacturer: Graham
Previous Refrigerant
Motor Details
- If Multiple Motors, Motor Descriptions vs specs: Input: 460 V, 25 amps, 50/60 Hz, 3 phase. Output: 0-440 V, 21.1 amps, 10-120 Hz, 3 phase, 16.1 KVA.
- Motor Horsepower(HP): 15
Dimensions:
- Length (Inches): 49
- Width (Inches): 22
- Height (Inches): 78
- ACN: 26a-85