Dimple Jacketed Tank 30 Gallon
Dimple Jacketed Tank-30 Gallon. S/N: 684405. 316 stainless steel. MAWP 90 psi. Hydrostatic Test 180 CWP. Inlets/outlets: (1) 3/4 in. dia., (1) 1 in. dia. MPT outlet, (1) 1-1/2 in. dia. MPT. Leeson Motor, 1 hp, 1725 rpm, 208-230/460 V, 60 Hz, 3 phase. International Mixer. Type: GD2A. No: XF1239. Impeller diameter: 8-1/2 in. Model: n/a. Overall dimensions: 29 in. L x 24 in. W x 72 in. H.
Product Details
- Stock No: SNBB515.1a
- Manufacturer: Not Specified
- Serial Number: 684405
Tank Details