Stainless Steel Dimple Jacketed Tank-300 Gallon

Stainless Steel Dimple Jacketed Tank-300 Gallon

Stainless Steel Dimple Jacketed Tank-300 Gallon. 304 ss. (4) Internal baffles: 36 in. L x 4 in. W. Bridge with mixer port. Temperature gauge port. Inlets: (2) 1-1/4 in. threaded (female). Outlets: (2) 1-1/4 in. threaded (female), tank discharge: 1-1/4 in. diameter valve. Overall dimensions: 50 in. L x 43 in. W x 73 in. H.

Product Details

  • Stock No: SPPP274.3a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Dimple Jacketed Tank-300 Gallon