Fully Jacketed Insulated Kettle-100 Gallon

Fully Jacketed Insulated Kettle-100 Gallon

Fully Jacketed Insulated Kettle-100 Gallon. Model: 100D. S/N: B1152-A2. NB: 3589. Stainless steel. MAWP: 45 psi @ 293 °F, test pressure: 69 psi. Cover inlet: (2) 1 in. threaded female, 2-1/4 in. diameter, access door: 7-1/2 in. L x 4 in. W. Tank discharge: 2 in. 'S' line, Jacket inlet/outlet: (2) 1 in. threaded female. Overall dimensions: 40 in. L x 40 in. W x 45 in. H.

Product Details

  • Stock No: SPPP527.7
  • Manufacturer: Not Specified
  • Model: 100D
  • Serial Number: B1152-A2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fully Jacketed Insulated Kettle-100 Gallon