Fuller A150S Rotary Vane Compressor

Fuller A150S Rotary Vane Compressor

Fuller Company (F.L. Smidth Group) Rotary Vane Compressor. Size: A-150-S. RPM: 705. Serial: 84-20189-103. Previously used with ammonia refrigerant. Valves are still available.

Product Details

  • Stock No: SRWI01
  • Manufacturer: Fuller
  • Model: A150S
  • Serial Number: 84-20189-103
  • Compressor Type: Rotary Vane
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Fuller
  • # Compressors in Package: 1
  • Compressor Model: A150S
  • Compressor SN: 84-20189-103
  • Compressor Max Speed (RPM): 705

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Fuller A150S Rotary Vane Compressor