Un-used Wilden Double Diaphragm Pump

Un-used Wilden Double Diaphragm Pump

Un-used Wilden Diaphragm Pump. Model: M8/ST/TF/TF/ST. S/N: 119164. Flow rate: 163 gpm. Maximum operating pressure: 125 psi. Maximum suction lift capability: 21 ft. (dry lift). Maximum solids handled: 1/4 in. dia. Pump inlet/outlet: 2 in. threaded (female). Overall dimensions: 16 in. L x 14 in. W x 27 in. H. (ACN30)

Product Details

  • Stock No: SSPN062.7
  • Manufacturer: Wilden
  • Model: M8/ST/TF/TF/ST
  • Serial Number: 119164

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-used Wilden Double Diaphragm Pump