Royal/Globe Single Shell Holding Tanks- 2,000 Gallon

Royal/Globe Single Shell Holding Tanks- 2,000 Gallon

(2) Royal/Globe Single Shell Holding Tanks- 2,000 Gallon. Models: 7833/2000. S/N's: TC-29 & TC-28/3500. Stainless steel construction. All tanks feature a 16 in. dia. floater and a 21 in. dia. manway. Tanks rest on: 8 ft 8 in. L x 16 in. W x 35 in. H supports. Inlets: (1) 1-1/2 in. dia. NPT (female-vent tube), (1) 4-1/2 in. dia. pipe with a 9 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center- to-center distance of 7-1/2 in. Outlets: (1) 2 in. dia. NPT (female-tank). Overall dimensions: 95 in. L x 84 in. W x 80 in. H.

Product Details

  • Stock No: SSUS002.
  • Manufacturer: Royal/Globe
  • Model: 7833/2000
  • Serial Number: TC-29 & TC-28/3500

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Royal/Globe Single Shell Holding Tanks- 2,000 Gallon