Precision Scientific 280 Series Water Baths

Precision Scientific 280 Series Water Baths

(2) Precision Scientific 280 Series Water Baths. Cat no: 51220056. Temp 5ºC to 99.9ºC. Note: only one unit has a thermometer. 115 V, 1200 W, 1 PH, 10.4 A, 50/60 HZ. Bath dimensions: 1 ft. 4 in. L x 2 ft. 4 in. W. x 6-3/4 in. H. Overall dimensions: 2 ft. 7 in. L x 1 ft. 8-1/2 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: SWCS19.3a
  • Manufacturer: Precision Scientific Co.
  • Model: 286-115
  • Serial Number: 698030470 & 699021112

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 20.5
  • Height (Inches): 13

Additional Product Details

  • Known Issues or Problems: Only one unit has a thermometer.

Precision Scientific 280 Series Water Baths