Manitowoc Cube Ice Maker

Manitowoc Cube Ice Maker

Manitowoc Ice, Inc. Model: QM45A. S/N: 060751293. Maximum ice production: 95 lbs per 24 hours (70ºF air, 50ºF water). Storage bin holds a maximum of 30 lbs. Cube ice size: 0.875 in. cube (2.22 cm cube). Compact size for easy placement under counters or as a stand-alone unit. The QM-45 model has the following ratings: 1,600 average BTU/Hr (2,600 peak), 1/4 HP compressor, 40ºF to 110ºF ambient temperature range, 33ºF to 90ºF water temperature range, 20 PSI to 80 PSI water pressure range. Refrigerant: R-134, charge 8.0 oz/.227 Kg. Design Pressure High Side 350 PSI / 24 Bar. Design Pressure Low Side 200 PSI / 14 Bar. Electrical: 5.2 Amps, 1-phase, 60 Hz. (ACN19).

Product Details

  • Stock No: SWCT09.4
  • Manufacturer: Manitowoc Ice, Inc.
  • Model: QM45A
  • Serial Number: 60751293

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Manitowoc Cube Ice Maker