Langsenkamp Bottom Jacketed Processor Tank- 200 Gallon

Langsenkamp Bottom Jacketed Processor Tank- 200 Gallon

Langsenkamp Bottom Jacketed Processor Tank- 200 Gallon. Inside straight-wall dimensions: 3 ft. 1-1/2 in. dia. x 3 ft. 7-1/2 in. H. Bottom-mounted agitator with Franklin Gear Motor, 1 hp, 1735 rpm, 220/440/ V, 3/1.5 amps, 60 Hz, 3 phase. Gear ratio: 13.33. Final rpm: 130. Inlets: (1) 3 ft. 1-1/2 in. diameter open top. Outlets: (1) 1-3/4 in. dia. FNPT fitting. Overall dimensions: 4 ft. 2 in L x 3 ft. 6 in. W x 6 ft. 6 in. H.

Product Details

  • Stock No: 8.TM109
  • Manufacturer: Langsenkamp

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Langsenkamp Bottom Jacketed Processor Tank- 200 Gallon