APV Puma on Stainless Steel Portable Base

APV Puma on Stainless Steel Portable Base

APV Puma on Stainless Steel Portable Base. Size: 3-2. Series III. Serial no. U2136M. Allen Bradley starter box. (1) 3 in. Acme inlet. (1) 2 in. Acme outlet. Overall dimensions: 3 ft. 10 in. L x 2 ft. 1 in. W x 2 ft. 6 in. H.

Product Details

  • Stock No: TMCB115.1
  • Manufacturer: APV
  • Serial Number: U2136M

Pump Details

  • Pump Type: Centrifugal

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Puma on Stainless Steel Portable Base